MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 46.5T
Trousers Mannheim green/black
See technical informationReferences
Mascot:12679-442-0309-90C62
Rubix:384A7504
EAN:5711074038688

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 46.5T
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | green |
| Size | 90/62 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 72.22 excl. VAT
/ Each
£ 86.66 incl. VAT
- Usually arrives within 14 working days
Size
90/62
