Trousers Mannheim green/black
Colour | Green |
---|---|
Size | 76C52 |
Main material | Polyester |
Logistic Weight | 800 g |
---|---|
Colour | Green |
Size | 76C52 |
Main material | Polyester |
Grammage | 270 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Black |
Usually arrives within 14 working days