MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 48.5R

Trousers Mannheim royal/dark navy

See technical information
References
Mascot:12679-442-11010-82C64
Rubix:384A7577
EAN:5711074036066
Pants Mannheim 12679-442-11010 / 82C64
Technical specifications
Colourblue
Size82/64
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 48.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblue
Size82/64
Main materialpolyester
Secondary colournavy
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 90.04 excl. VAT
/ Each
£ 108.05 incl. VAT
  • Usually arrives within 14 working days

Size

82/64
Select variants (37)