MASCOT 00579 MONTANA TROUSERS WHITE 27R

Trousers Montana white

See technical information
References
Mascot:00579-430-06-82C42
Rubix:379A9812
EAN:5708628791854
Pants Montana 00579-430-06 / 82C42
Technical specifications
Colourwhite
Size82/42
Main materialpolyester
See all Specifications

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 27R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.

Technical specifications


Attributes
Logistic Weight700 g
Colourwhite
Size82/42
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days

Size

82/42
Select variants (42)