Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 28.5R
MASCOT 00579 MONTANA TROUSERS WHITE 28.5R
Trousers Montana white
References
mascot:
00579-430-06-82C44
rubix:
379A9814
ean:
5708628791878
Technical specifications
Colour
white
Size
82c44
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 28.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
white
Size
82c44
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 40.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 48T
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 44"" S"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 12R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 42S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 31.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 31.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 29.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 42.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 48.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 32.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DANTH 40.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 46.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 46.5R