Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 31.5R
MASCOT 00579 MONTANA TROUSERS WHITE 31.5R
Trousers Montana white
References
mascot:
00579-430-06-82C47
rubix:
379A9817
ean:
5708628791908
Technical specifications
Colour
white
Size
82c47
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 31.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
white
Size
82c47
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 34.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 44.5T
HELLYHAN 77593_991-C42 WOMENS LUNA BRZ CARGO PANT BLACK W31
MASCOT 17279 ADVANCED TROUSERS BLACK 40.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 33.5T
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 34S
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 28.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 32.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 31.5T
"REGATTA TRJ387L INCURSION TROUSERS IRON 28"" T"
SKYTEC CCCMT/002400/GN4 CMTE TROUSERS GREEN SIZE XL
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 50S
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 34.5S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 36.5T