MASCOT 00579 MONTANA TROUSERS WHITE 32.5R

Trousers Montana white

See technical information

References

Mascot:00579-430-06-82C48
Rubix:379A9818
EAN:5708628791915
Pants Montana 00579-430-06 / 82C48

Technical specifications

Colourwhite
Size82/48
Main materialpolyester
See all Specifications

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 32.5R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.

Technical specifications


Attributes
Logistic Weight720 g
Colourwhite
Size82/48
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days

Size

82/48