Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 40.5R
MASCOT 00579 MONTANA TROUSERS WHITE 40.5R
Trousers Montana white
References
mascot:
00579-430-06-82C56
rubix:
379A9824
ean:
5708628791991
Technical specifications
Colour
white
Size
82c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 40.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
800
g
Colour
white
Size
82c56
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2500 CONDOR COMBAT TROUSER GRAPHITE 50T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 38.5R
ORN 2500 CONDOR COMBAT TROUSER NAVY 42R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 34"" T"
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 34"" R"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 34.5T
REGATTA TRJ334L WMS ACTION II TROUSERS NAVY 20 T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 46.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 28R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 10S
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 44"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 40.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 38.5S
ORN 2500 CONDOR COMBAT TROUSER NAVY 34R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 38.5S