References
Mascot:00579-430-06-90C42
Rubix:379A9833
EAN:5708628741859

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 27T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | white |
| Size | 90/42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days
Size
90/42
