Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 34.5T
MASCOT 00579 MONTANA TROUSERS WHITE 34.5T
Trousers Montana white
References
mascot:
00579-430-06-90C50
rubix:
379A9841
ean:
5708628741934
Technical specifications
Colour
white
Size
90c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 34.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
780
g
Colour
white
Size
90c50
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 52.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 29.5S
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS S40
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 16S
HELLYHAN 77550_990-C46 CHELSEA EVO BRZ CONS PANT BLACK W33
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 46S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 50.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 40.5T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 16R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 32.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 36.5R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 27T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 40.5S
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 12R