MASCOT 00579 MONTANA TROUSERS WHITE 35.5T

Trousers Montana white

See technical information

References

Mascot:00579-430-06-90C51
Rubix:379A9842
EAN:5708628741941
Pants Montana 00579-430-06 / 90C51

Technical specifications

Colourwhite
Size90/51
Main materialpolyester
See all Specifications

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 35.5T


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.

Technical specifications


Attributes
Logistic Weight780 g
Colourwhite
Size90/51
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days

Size

90/51