References
Mascot:00579-430-06-90C64
Rubix:379A9849
EAN:5708628747424

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 48.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | white |
| Size | 90/64 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 44.68 excl. VAT
/ Each
£ 53.62 incl. VAT
- Usually arrives within 14 working days
Size
90/64
