MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 33.5R

Trousers Oldenburg dark navy/royal

See technical information

References

Mascot:12579-442-01011-82C49
Rubix:384A9739
EAN:5711074045334
Pants Oldenburg 12579-442-01011 / 82C49

Technical specifications

Colournavy
Size82/49
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 33.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colournavy
Size82/49
Main materialpolyester
Secondary colourblue
Grammage270 g/m²
Material65% polyester/35% cotton
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/49

Secondary colour