MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 40.5R

Trousers Oldenburg royal/dark navy

See technical information
References
Mascot:12579-442-11010-82C56
Rubix:384A9837
EAN:5711074031962
Pants Oldenburg 12579-442-11010 / 82C56
Technical specifications
Colourblue
Size82/56
Main materialpolyester
See all Specifications

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 40.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colourblue
Size82/56
Main materialpolyester
Secondary colournavy
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/56
Select variants (31)