MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 34.5R

Trousers Olinda orange/anthracite

See technical information

References

Mascot:07179-860-14888-82C50
Rubix:384A6384
EAN:5707209585646
Pants Olinda 07179-860-14888 / 82C50
brand logo
brand logo

Technical specifications

Colourorange
Size82/50
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 34.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight860 g
Colourorange
Size82/50
Class EN204712
Main materialpolyester
Secondary colourgrey
Grammage290 g/m²
Material65% polyester/35% cotton
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
  • Usually arrives within 14 working days

Size

82/50