MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 48.5R


Trousers Olinda orange/anthracite

References
mascot:07179-860-14888-82C64
rubix:384A6392
ean:5707209585806
Pants Olinda 07179-860-14888 / 82C64
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
Size82C64
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 48.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1040 g
ColourOrange
Size82C64
Class EN204712
Main materialPolyester
Grammage290 g/m²
Secondary colourGrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days