MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 50.5S

Trousers Olinda orange/green

See technical information
References
Mascot:07179-860-1403-76C66
Rubix:384A6314
EAN:5707209593221
Pants Olinda 07179-860-1403 / 76C66
brand logo
brand logo
Technical specifications
Colourorange
Size76/66
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 50.5S


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1060 g
Colourorange
Size76/66
Class EN204712
Main materialpolyester
Secondary colourgreen
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 84.55 excl. VAT
/ Each
£ 101.46 incl. VAT
  • Usually arrives within 14 working days

Size

76/66
Select variants (48)