MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 36.5T


Trousers Olinda yellow/green

References
mascot:07179-470-1703-90C52
rubix:384A6236
ean:5707209581389
Pants Olinda 07179-470-1703 / 90C52
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size90C52
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 36.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
ColourYellow
Size90C52
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days