MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 32.5S
Trousers Olinda yellow/green
See technical informationReferences
Mascot:07179-470-1703-76C48
Rubix:384A6200
EAN:5707209593641

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 32.5S
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | yellow |
| Size | 76/48 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | green |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
- Usually arrives within 14 working days
Size
76/48
