MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 44.5R

Trousers Olinda yellow/navy

See technical information
References
Mascot:07179-470-17182C60
Rubix:45014464
EAN:5707209580481
brand logo
Technical specifications
Colouryellow
Size82/60
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/NAVY 44.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.

Technical specifications


Attributes
Colouryellow
Size82/60
Class EN204712
Main materialpolyester
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.27 excl. VAT
/ Each
£ 80.72 incl. VAT
  • Usually arrives within 14 working days

Size

82/60
Select variants (46)