Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5R
Trousers Orlando Black
References
mascot:
00773-430-09-82C58
rubix:
384A9447
ean:
5708628330312
Technical specifications
Colour
black
Size
82c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
860
g
Colour
black
Size
82c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 32IN REGULAR
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 28.5S
PROGARM 5816 TROUSERS NAVY/YELLOW 40R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 30.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 32S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 18S
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 22 R
MASCOT 17279 ADVANCED TROUSERS DNAVY 32.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 35.5R
"REGATTA TRJ387S INCURSION TROUSERS IRON 34"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 40.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 38.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5R