Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5T
Trousers Orlando Black
References
mascot:
00773-430-09-90C58
rubix:
384A9468
ean:
5708628330756
Technical specifications
Colour
black
Size
90c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 42.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
920
g
Colour
black
Size
90c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 36.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 34.5R
HELLYHAN 77556_990-C54 CHELSEA EVO BRZ CNCT PANT BLACK W39
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 34T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 38.5S
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 46"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 34.5R
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 44"" S"
MASCOT 17279 ADVANCED TROUSERS BLACK 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 36.5R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 50T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 33.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 6R
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 33.5R