Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 54.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 54.5T
Trousers Orlando Black
References
mascot:
00773-430-09-90C70
rubix:
384A9474
ean:
5708628330893
Technical specifications
Colour
black
Size
90c70
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 54.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
1020
g
Colour
black
Size
90c70
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.00
excl. VAT
/
Each
£
67.20
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 36.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 38.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 6T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 40.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 28.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 40.5R
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 44.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 46.5R
HELLYHAN 77460_990-D120 OXFORD PANT BLACK W46.5
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 28.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 29.5R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 42S
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 36.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 36.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 22S