Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 31.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 31.5R
Trousers Orlando navy
References
mascot:
00773-430-01-82C47
rubix:
384A9397
ean:
5708628330084
Technical specifications
Colour
navy
Size
82c47
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 31.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
800
g
Colour
navy
Size
82c47
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 32R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 42.5T
HELLYHAN 77408_990-C60 OXFORD 4X CARGO PANT BLACK W44
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 42.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 27R
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 38.5R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 33.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 30.5S
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 44T
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 48R
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 42R
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 46S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 28.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 35.5T