MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 44.5R

Trousers Orlando navy

See technical information

References

Mascot:00773-430-01-82C60
Rubix:384A9406
EAN:5708628330176
Service pants Orlando 00773-430-01 / 82C60

Technical specifications

Colournavy
Size82/60
Main materialpolyester
See all Specifications

Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 44.5R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight920 g
Colournavy
Size82/60
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
  • Usually arrives within 14 working days

Size

82/60