Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27T
Trousers Orlando navy
References
mascot:
00773-430-01-90C42
rubix:
384A9413
ean:
5708628330787
Technical specifications
Colour
navy
Size
90c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 27T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
740
g
Colour
navy
Size
90c42
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/
Each
£
53.04
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 35.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 40R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 46S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 30.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 34.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 34"" S"
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 40.5S
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 40"" S"
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 38"" S"
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 40.5S
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 44.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS BLACK 16S
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 36.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 32.5S