MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 42.5R

Trousers Palermo navy/royal

See technical information
References
Mascot:00955-630-111-82C58
Rubix:384A5387
EAN:5708628168489
Pants Palermo 00955-630-111 / 82C58
Technical specifications
Colournavy
Size82/58
Main materialcotton
See all Specifications

Product details : MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 42.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1020 g
Colournavy
Size82/58
Main materialcotton
Secondary colourblue
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
  • Usually arrives within 14 working days

Size

82/58
Select variants (42)