MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 44.5R
Trousers Palermo navy/royal
See technical informationReferences
Mascot:00955-630-111-82C60
Rubix:384A5388
EAN:5708628168496

Product details : MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 44.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1050 g |
|---|---|
| Colour | navy |
| Size | 82/60 |
| Main material | cotton |
| Secondary colour | blue |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- Usually arrives within 14 working days
Size
82/60
