MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 36.5T


Trousers Palermo navy/royal

References
mascot:00955-630-111-90C52
rubix:384A5405
ean:5708628164405
Pants Palermo 00955-630-111 / 90C52
brand logo
Technical specifications
Colournavy
Size90c52
Main materialcotton
See all Specifications

Product details : MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 36.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size90c52
Main materialcotton
Grammage350 g/m²
Material100% cotton
Secondary colourblue
Show UNSPSC/ECL@SS
£ 54.03 excl. VAT
/ Each
£ 64.84 incl. VAT
  • Usually arrives within 14 working days