References
Mascot:07479-330-01-82C46
Rubix:384A6170
EAN:5707209560643

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 30.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | navy |
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days
Size
82/46
