Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 52.5R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 52.5R
Trousers Pasadena navy
References
mascot:
07479-330-01-82C68
rubix:
384A6181
ean:
5707209560865
Technical specifications
Colour
navy
Size
82c68
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 52.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
navy
Size
82c68
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.10
excl. VAT
/
Each
£
60.12
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 10T
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 32.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 27T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 44.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 36.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 28.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 28.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 46.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 30.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 36.5T
REGATTA TRJ395 R 0 JEOPARDIZE JOGGERS SEAL GREY 2XL
HELLYHAN 77574_990-C64 KENSINGTON PANT BLACK W47
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 50.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 34.5S