Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 54.5R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 54.5R
Trousers Pasadena navy
References
mascot:
07479-330-01-82C70
rubix:
384A6182
ean:
5707209560889
Technical specifications
Colour
navy
Size
82c70
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 54.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
840
g
Colour
navy
Size
82c70
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.10
excl. VAT
/
Each
£
60.12
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 8S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 33.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 40.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 44.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 34.5T
REGATTA TRJ395 R 0 JEOPARDIZE JOGGERS SEAL GREY XL
HELLYHAN 77574_990-D112 KENSINGTON PANT BLACK W43
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 28.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 36.5T
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 10S
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 34R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 32.5S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 52.5R