Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 32.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 32.5T
Trousers Pasadena navy
References
mascot:
07479-330-01-90C48
rubix:
384A6185
ean:
5707209560988
Technical specifications
Colour
navy
Size
90c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 32.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
720
g
Colour
navy
Size
90c48
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 33"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 46.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 50.5R
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 40.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 40.5T
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 29.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 30.5R
HELLYHAN 77382_990-C68 BARCODE CNCT CARGO PANT BLACK W50
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 46.5T
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 32"" T"
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 46.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 28R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 33.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 38.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 36.5T