Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5T
Trousers Pasadena navy
References
mascot:
07479-330-01-90C50
rubix:
384A6186
ean:
5707209561008
Technical specifications
Colour
navy
Size
90c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 34.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
740
g
Colour
navy
Size
90c50
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 28"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 44.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 36.5T
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 40.5T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 40.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 38.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 42.5S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 40.5R
HELLYHAN 77382_990-C66 BARCODE CNCT CARGO PANT BLACK W48.5
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 30"" T"
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 48.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 28.5R
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 34.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 36.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 52.5R