References
Mascot:07479-330-01-90C52
Rubix:384A6187
EAN:5707209561022

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 36.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | navy |
| Size | 90/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Usually arrives within 14 working days
Size
90/52
