Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5T
Trousers Pasadena navy
References
mascot:
07479-330-01-90C56
rubix:
384A6189
ean:
5707209561060
Technical specifications
Colour
navy
Size
90c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5T
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Sewn pleats. Jetted back pockets with button. Internal knee pad pockets.
Technical specifications
Attributes
Logistic Weight
800
g
Colour
navy
Size
90c56
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 32.5S
MASCOT 00579 MONTANA TROUSERS WHITE 34.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 12S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 48.5R
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 32"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 27R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 50.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS FOREST GREEN 18R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 30.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 27R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 32"" R"
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 34R
HELLYHAN 77574_789-C60 KENSINGTON PANT HH Sandy/Ebony W44
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 42.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 27R