Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 52.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 52.5R
Trousers Patos anthracite/yellow
References
mascot:
12379-430-88817-82C68
rubix:
384A6493
ean:
5711074159048
Technical specifications
Colour
grey
Size
82c68
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 52.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1100
g
Colour
grey
Size
82c68
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.52
excl. VAT
/
Each
£
101.42
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW 2XL
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 46.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 48.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 38.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV ORG/DANTH 30.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 42.5T
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK 38 S
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER YELLOW 34R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV RED/D'ANTH 34.5S
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 31.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 40.5S
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 33.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 31.5S
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 60R
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 36.5T