MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5S

Trousers Patos anthracite/yellow

See technical information

References

Mascot:12379-430-88817-76C48
Rubix:384A6481
EAN:5711074158621
Pants Patos 12379-430-88817 / 76C48
brand logo
brand logo

Technical specifications

Colourgrey
Size76/48
Class EN204711
See all Specifications

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 32.5S


Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight920 g
Colourgrey
Size76/48
Class EN204711
Main materialpolyester
Secondary colouryellow
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

76/48