MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 35.5T

Trousers Patos navy/orange

See technical information

References

Mascot:12379-430-0114-90C51
Rubix:384A6438
EAN:5707209985620
Pants Patos 12379-430-0114 / 90C51
brand logo

Technical specifications

Colournavy
Size90/51
Class EN204711
See all Specifications

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 35.5T


Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
brand logo

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size90/51
Class EN204711
Main materialpolyester
Secondary colourorange
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

90/51