MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 40.5S

Trousers Patos navy/orange

See technical information

References

Mascot:12379-430-0114-76C56
Rubix:384A6415
EAN:5707209985163
Pants Patos 12379-430-0114 / 76C56
brand logo
brand logo

Technical specifications

Colournavy
Size76/56
Class EN204711
See all Specifications

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 40.5S


Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size76/56
Class EN204711
Main materialpolyester
Secondary colourorange
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

76/56