Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5R
Trousers Patos navy/yellow
References
mascot:
12379-430-0117-82C47
rubix:
384A6454
ean:
5707209984524
Technical specifications
Colour
navy
Size
82c47
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 31.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
900
g
Colour
navy
Size
82c47
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.85
excl. VAT
/
Each
£
77.82
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480R HV X-PRO HOLSTER CL17 TROUSERS BLACK/ORANGE 30"" R"
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 40.5R
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 28.5R
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 40.5S
HELLYHAN 71455_369-XS UC-ME WINTER PANT CL1 HI VIS YELLOW/EBONY XS
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 30.5T
PROGARM 7522 DUNGAREE NAVY/YELLOW 44R
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 34.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 42.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS BLACK/HV YEL 33.5R
"PORTWEST DX444BKR36 DETACHABLE POCKET HOLSTER POCKET SHORT BLACK 36""W"
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 32.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 38.5S
PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK 36 S
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW XL