MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 36.5R

Trousers Patos navy/yellow

See technical information
References
Mascot:12379-430-0117-82C52
Rubix:384A6459
EAN:5707209984623
Pants Patos 12379-430-0117 / 82C52
brand logo
Technical specifications
Colournavy
Size82/52
Class EN204711
See all Specifications

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 36.5R


Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
brand logo

Technical specifications


Attributes
Logistic Weight960 g
Colournavy
Size82/52
Class EN204711
Main materialpolyester
Secondary colouryellow
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/52
Select variants (35)