MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 30.5S
Trousers Patos navy/yellow
See technical informationReferences
Mascot:12379-430-0117-76C46
Rubix:384A6445
EAN:5707209984340

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 30.5S
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | navy |
| Size | 76/46 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | yellow |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
76/46
