MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 31.5R


Trousers Pittsburgh dark anthracite

References
mascot:10579-442-18-82C47
rubix:384A5811
ean:5707209826046
Pants Pittsburgh 10579-442-18 / 82C47
brand logo
Technical specifications
Colourgrey
Size82c47
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 31.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight700 g
Colourgrey
Size82c47
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
  • Usually arrives within 14 working days