MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 32.5R

Trousers Pittsburgh dark navy

See technical information
References
Mascot:10579-442-010-82C48
Rubix:384A5684
EAN:5707209823847
Pants Pittsburgh 10579-442-010 / 82C48
Technical specifications
Colournavy
Size82/48
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 32.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight700 g
Colournavy
Size82/48
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (38)