MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 42.5T

Trousers Pittsburgh dark navy

See technical information
References
Mascot:10579-442-010-90C58
Rubix:384A5710
EAN:5707209824349
Pants Pittsburgh 10579-442-010 / 90C58
Technical specifications
Colournavy
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 42.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight800 g
Colournavy
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (38)