MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 27T
Trousers Pittsburgh royal
See technical informationReferences
Mascot:10579-442-11-90C42
Rubix:384A5782
EAN:5707209825568

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 27T
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Colour | blue |
| Size | 90/42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
90/42
