MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 30.5R


Trousers Rhodos Black

References
mascot:07279-154-09-82C46
rubix:384A8757
ean:5707209601841
Service pants Rhodos 07279-154-09 / 82C46
brand logo
Technical specifications
Colourblack
Size82c46
Main materialpolyester
See all Specifications

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 30.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colourblack
Size82c46
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days