MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 40.5T

Trousers Rhodos Black

See technical information
References
Mascot:07279-154-09-90C56
Rubix:384A8781
EAN:5707209602329
Service pants Rhodos 07279-154-09 / 90C56
Technical specifications
Colourblack
Size90/56
Main materialpolyester
See all Specifications

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 40.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight780 g
Colourblack
Size90/56
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/56
Select variants (31)