MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 40.5T
Trousers Rhodos dark anthracite
See technical informationReferences
Mascot:07279-154-18-90C56
Rubix:384A8812
EAN:5707209602985

Product details : MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 40.5T
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets have many different compartments so you can equip them as desired. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 780 g |
|---|---|
| Colour | grey |
| Size | 90/56 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
Size
90/56
